First Co

28 in. Drain Pan Assembly

Part #F9360641  |  Manufacturer Part #9-360-64-1

Length:

28 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 4 in

Length: 28 in

Type: F9360641

Width: 8 in