8 in. x 28 in. Steel Condensate Drain Pan
8 in. x 28 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Drain Opening:
- 3/4 in
- Height:
- 4 in
- Length:
- 28 in
- Material:
- Steel
- Width:
- 8 in