3 Ton Fan Coil

Part #F36CDXQFR  |  Item #4244767  |  Manufacturer Part #36CDXQFR

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two speed fan operation
  • Sloped and insulated drain pan
  • Rated 24V relay and 240V transformer
  • DX cooling/HW heat
  • Circulating pump
  • Copper tube heating and cooling coils
  • HW coil with installed pump, check valve and air purge valve

Specifications

BTU: 31600

Coil Type: Fan

Height: 10 in

MBH: 31.6

Tonnage: 3 Tons

UL Listed: No