3 Ton - Vertical - Metal - Hot Water - Coil
3 Ton - Vertical - Metal - Hot Water - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 36000
- Brand Model Compatibility:
- 30, 36, 37 RAQ
- Coil Type:
- Hot Water
- Configuration:
- Vertical
- Depth:
- 2-1/2 in
- Height:
- 20 in
- MBH:
- 36
- Material:
- Metal
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Width:
- 18 in