51-1/8 in. 2 Ton Horizontal Uncased Fan Coil for HVAC

Part #F25CDXQ  |  Item #3449169  |  Manufacturer Part #25CDXQ

Tonnage:

2 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 6

Application: HVAC

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

CFM: 880

Coil Type: Uncased

Configuration: Horizontal

Depth: 21 in

ETL Listed: No

Height: 10 in

Liquid Line OD : 3/8 in

MBH: 24

Material: [Aluminum, Copper]

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 5/8 in

Tonnage: 2 Tons

UL Listed: No

Volts: 120V

Weight: 82

Width: 51-1/8 in