0 items

First Co HX Series 56-1/4 in. Horizontal Uncased Coil

F32HX8

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper tube coils
  • Easy service access
  • Features primary and secondary drains
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Relay is 240V
  • Sloped and insulated drain pan
  • Transformer is 24V

SPECIFICATIONS

BTU
30000
CFM
1000
Coating
Galvanized Steel
Collection
HX Series
Configuration
Horizontal
Depth
21 in
Height
10 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum, Copper
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
24/240V
Watts
8
Width
56-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday