First Co

8 - 12 in. Rear Install Sleeve for SPXB and SPXB-HP Series Single Package Vertical Unit Straight Cool and Heat Pumps

Part #F9362B  |  Manufacturer Part #936-2B

Brand Model Compatibility:

SPXB and SPXB-HP Series Single Package Vertical Unit Straight Cool and Heat Pumps
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: SPXB and SPXB-HP Series Single Package Vertical Unit Straight Cool and Heat Pumps

Depth: 30 in

Height: 24 in

Installation Type: Rear Mount

Length: 48 in

Origin: Domestic

UL Listed: Yes

Weight: 63

Width: 21-3/8 in