Upflow Commercial Air Handler
UCQB Series Upflow Commercial Air Handler
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Collection:
- UCQB Series
- Configuration:
- Upflow
- Depth:
- 18 in
- Height:
- 43 in
- Refrigerant:
- R-22, R-410A
- Tonnage:
- 2 - 2.5 Ton
- Volts:
- 24/120V
- Width:
- 22-1/8 in