First Co

HBC Series 30-1/8 in. Horizontal Coil for Air Handler

Part #F3HBC4RH  |  Manufacturer Part #3HBC4 RH

Width:

30-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 1000

BTU Cooling Rating: 1000 Btu/h

CFM: 300

Collection: HBC Series

Configuration: Horizontal

Height: 10 in

MBH: 1

Phase: Single Phase

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 120

Width: 30-1/8 in