First Co

HBC Series 510 CFM Horizontal Uncased Commercial Fan Coil Right Hand

Part #F4HBC31RH  |  Item #5050203  |  Manufacturer Part #4HBC-31 RH

CFM:

400
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Three-speed fan operation
  • Four pipe system
  • Copper tube coils
  • Chilled water/hot water
  • Manual air vents
  • RH coil connections
  • Coil rows include 3 cool and 1 heat

Specifications

Application: Chilled/Hot Water

CFM: 400

Coil Type: Fan

Collection: HBC Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Material: [Aluminum, Copper]

Type: Right Hand

UL Listed: No

Volts: 120/208/220/230/277V

Width: 36-1/8 in