First Co HBC Series 59-1/8 in. Horizontal Uncased Coil for Air Handler

F10HBC4RH

Manufacturer Part #: 10HBC4 RH

Width

59-1/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
Coil Type
Uncased
Collection
HBC Series
Configuration
Horizontal
Height
10 in
Phase
Single Phase
Power Source
Electric
UL Listed
No
Volts
120/208/230V
Watts
60
Width
59-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday