First Co

HBC Series 59-1/8 in. Horizontal Uncased Coil for Air Handler

Part #F13HBC3LH  |  Manufacturer Part #13HBC3 LH

Width:

59-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 1000

BTU Cooling Rating: 1000 Btu/h

CFM: 1300

Coil Type: Uncased

Collection: HBC Series

Configuration: Horizontal

Depth: 21-1/2 in

Height: 10 in

Horsepower: 1/6 hp

MBH: 1

Phase: Single Phase

Power Source: Electric

UL Listed: No

Volts: 120V

Width: 59-1/8 in