59-1/8 in. Horizontal Uncased Coil for Air Handler
HBC Series 59-1/8 in. Horizontal Uncased Coil for Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CFM:
- 1300 ft3/min
- Coil Type:
- Uncased
- Collection:
- HBC Series
- Configuration:
- Horizontal
- Depth:
- 21-1/2 in
- Height:
- 10 in
- Material:
- Aluminum, Copper
- UL Listed:
- No
- Weight:
- 87 lb
- Width:
- 59-1/8 in