0 items

First Co HBQB Series Horizontal and Vertical Air Handler

FHBQB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features blower delays, two speed fan operation, installed circulating pump, easy access check valve, installed manual air purge valve and piston type metering device
  • Features blower door safety switch, factory installed filter, primary and secondary drains, 120/24V relay/transformer, slide out hot water coil assembly and convertible horizontal drain pan
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
5.1
BTU
24000
Collection
HBQB Series
Configuration
Horizontal, Vertical
Energy Star Compliant
No
Height
40 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
24
Max CFM
950
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
Volts
120V
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday