HX Series 37-1/4 in. 1.5 Ton Horizontal Uncased Coil

Part #F18HX6  |  Item #274147  |  Manufacturer Part #18HX6

Tonnage:

1.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features primary and secondary drains
  • Easy service access
  • Copper tube coils
  • Sloped and insulated drain pan
  • Relay is 240V
  • Transformer is 24V

Specifications

Application: [Heat Pump, Air Conditioner]

BTU: 18000

CFM: 600

Coating: Galvanized Steel

Coil Type: Uncased

Collection: HX Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

MBH: 18

Material: [Aluminum, Copper]

Max Fuse Size: 30

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

Type: F18HX6

UL Listed: No

Volts: 208/240V

Watts: 6

Weight: 58

Width: 37-1/4 in