HX Series 37-2/7 in. 2 Ton Horizontal Fan Coil

Part #F24HX6  |  Item #4859140  |  Manufacturer Part #24HX6

Tonnage:

2 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sloped and insulated drain pan
  • Primary and secondary drains
  • Rated 24V relay and 240V transformer
  • Heat rating 6kW

Documents

Specifications

Application: [Heat Pump, Air Conditioner]

BTU: 24000

CFM: 800

Coil Type: Fan

Collection: HX Series

Configuration: Horizontal

Height: 10 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 24

Max Fuse Size: 35

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 5/8 in

Tonnage: 2 Tons

Type: F24HX6

UL Listed: No

Volts: 220/240V

Watts: 6

Weight: 63

Width: 37-2/7 in