HX Series 43-1/4 in. 2 Ton Horizontal Uncased Coil for Heat Pump

Part #F25HX10  |  Item #5134530  |  Manufacturer Part #25HX10

Tonnage:

2 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features primary and secondary drains
  • Easy service access
  • Copper tube coils
  • Sloped and insulated drain pan
  • Relay is 240V
  • Transformer is 24V

Specifications

Application: Heat Pump

BTU: 24000

CFM: 800

Coating: Galvanized Steel

Coil Type: Uncased

Collection: HX Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

MBH: 24

Material: [Aluminum, Copper]

Max Fuse Size: 60

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 2 Tons

UL Listed: No

Volts: 24/240V

Watts: 10

Width: 43-1/4 in