2.5 Ton - Horizontal - Aluminum and Copper - Uncased - Coil - Galvanized Steel
HX Series 2.5 Ton - Horizontal - Aluminum and Copper - Uncased - Coil - Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features primary and secondary drains
- Easy service access
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Relay is 240V
- Transformer is 24V
- Sloped and insulated drain pan
- Copper tube coils
Documents
Specifications
- BTU:
- 30000
- CFM:
- 1000 ft3/min
- Coating:
- Galvanized Steel
- Coil Type:
- Uncased
- Collection:
- HX Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- Height:
- 10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- Type:
- F31HX10
- UL Listed:
- No
- Width:
- 49-1/4 in