HX Series 49-1/4 in. 3 Ton Horizontal Uncased Coil

Part #F36HX0CWR410TXV  |  Item #4459399  |  Manufacturer Part #36HX0CWR410TXV

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

CFM: 1200

Coating: Galvanized Steel

Coil Type: Uncased

Collection: HX Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 36

Material: [Aluminum, Copper]

Max Fuse Size: 15

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: No

Volts: 24/240V

Width: 49-1/4 in