HX Series 37-3/10 in. 2 Ton Horizontal Uncased Coil for Air Handler

Part #FHX5R410ATXV  |  Manufacturer Part #24HX5R410ATXV

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

CFM: 800

Coating: Galvanized Steel

Coil Type: Uncased

Collection: HX Series

Configuration: Horizontal

Height: 10 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

MBH: 24

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14.5

Suction Line OD : 5/8 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/240V

Watts: 5

Width: 37-3/10 in