HXX Series 37-1/4 in. 1.5 - 3 Ton Horizontal Uncased Coil

Part #F19HXX0R410TXV  |  Item #5165644  |  Manufacturer Part #19HXX0_R410_TXV

Tonnage:

1.5 - 3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

BTU: 18000

CFM: 600

Coating: Galvanized Steel

Coil Type: Uncased

Collection: HXX Series

Configuration: Horizontal

Depth: 21 in

Height: 10 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 18

Material: [Aluminum, Copper]

Max Fuse Size: 15

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 5/8 in

Tonnage: 1.5 - 3 Tons

UL Listed: No

Volts: 24/240V

Width: 37-1/4 in