1.5 Ton - Horizontal - Aluminum and Copper - Cased - Coil - Galvanized Steel

You last purchased this on
 
First Co

HXX Series 1.5 Ton - Horizontal - Aluminum and Copper - Cased - Coil - Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
First Co

HXX Series 1.5 Ton - Horizontal - Aluminum and Copper - Cased - Coil - Galvanized Steel

  • Fast #
  • Part #F19HXX0CWR410A
  • Item #4531454
  • Manufacturer Part #19HXX0CW/R410A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
18000
CFM:
600 ft3/min
Coating:
Galvanized Steel
Coil Type:
Cased
Collection:
HXX Series
Configuration:
Horizontal
Depth:
21 in
Height:
10 in
Liquid Line (OD):
3/8 in
MBH:
18
Material:
Aluminum, Copper
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
No
Width:
37-1/4 in