0 items

First Co HXX Series 56-1/4 in. 1.5 - 3 Ton Horizontal Uncased Coil

F37HXX0R410TXV

Tonnage

1.5 - 3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
36000
CFM
1200
Coating
Galvanized Steel
Collection
HXX Series
Configuration
Horizontal
Depth
21 in
Height
10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
1.5 - 3 Tons
UL Listed
No
Volts
24/240V
Width
56-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday