RAQ Series 3 Tons Vertical 1/2 hp Air Handler

Part #F36RAQ3  |  Item #2399348  |  Manufacturer Part #36RAQ-3

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • DX Cooling/HW heating
  • Built-in circulating pump
  • Blower motor/transformer
  • Air purge valve

Specifications

AMP: 11

BTU: 45000

BTU Cooling Rating: 36000 Btu/h

Collection: RAQ Series

Configuration: Vertical

Depth: 21-1/8 in

Energy Star Compliant: No

Height: 44-1/4 in

Horsepower: 1/2 hp

Installation Type: Wall Recessed

Liquid Line OD : 3/8 in

MBH: 45

Max CFM: 1400

Power Source: Electric

Suction Line OD : 5/8 in

Tonnage: 3 Tons

Volts: 120V

Width: 24-1/8 in