First Co

SPXA Series 24000 Btu/h 208/230/240V 31.7 Amp and 36.2 Amp PTAC Air Conditioner

Part #F24SPXA8  |  Manufacturer Part #24SPXA8

BTU Cooling Rating:

24000 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Straight cool/electric heat A/C
  • Completely insulated cabinet
  • Adjustable fresh air damper
  • Easy access for in-place service
  • Completely prewired
  • Easy access filter
  • Super quiet operation

Specifications

AMP: 31.7, 36.2

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 27300 Btu/h

CFM: 900

Collection: SPXA Series

EER: 9

Energy Star Compliant: No

Height: 66 in

Length: 20 in

Max CFM: 920

Refrigerant: R-410A

Tonnage: 2 Tons

Volts: 208/230/240V

Watts: 10

Width: 20 in