0 items

First Co WCX12-BB Series Thru-the-wall 12 SEER R-410A Split Condensing Unit

FWCX12BB

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass service valves with sweat connections
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency copper tube and aluminum fin coil
  • Through the wall condensing unit

SPECIFICATIONS

AMP
13
BTU Cooling Rating
18000 Btu/h
Collection
WCX12-BB Series
Depth
19 in
Energy Star Compliant
No
Height
28 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
170
Width
25-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday