2 Ton - Multi-Position/Convertible - Air Handler
VAQ Series 2 Ton - Multi-Position/Convertible - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in circulating pump, air purge valve, and easy access hot water check valve
- Piston-type metering device on cooling coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory installed filter
- Compatible with all properly sized gas or oil fired water heaters
- Compatible with most major brands of split condensing units
- Copper tube heating and cooling coils
- Flue gas door switch
- Primary and secondary cooling coil drain connections
Specifications
- AMP:
- 0.57, 6.5, 9
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- Collection:
- VAQ Series
- Configuration:
- Upflow, Vertical
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 40 in
- Horsepower:
- 1/3 hp
- MBH:
- 24
- Max CFM:
- 930 cfm
- Power Source:
- Electric
- Tonnage:
- 2 Ton
- Volts:
- 120V
- Width:
- 14 in