0 items

First Co RAQ Series Vertical Wall Recessed Air Handler

FRAQ3

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air purge valve
  • Blower motor/transformer
  • Built-in circulating pump
  • DX Cooling/HW heating
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
9
BTU
29000
Collection
RAQ Series
Configuration
Vertical
Depth
16-1/8 in
Energy Star Compliant
No
Height
39-1/4 in
Horsepower
1/3 hp
Installation Type
Wall Recessed
Liquid Line OD
3/8 in
MBH
29
Max CFM
890
Power Source
Electric
Suction Line OD
5/8 in
Tonnage
1.5 - 2 Tons
Volts
120V
Width
20-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday