First Co
WCX12-AB Series 1/3 hp Commercial Air Conditioner Condenser
Part #F30WCX12AB | Item #4859129 | Manufacturer Part #30WCX12-AB
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Through the wall condensing unit
- Brass service valves with sweat connections
- High efficiency copper tube and aluminum fin coil
Specifications
AMP: 21
BTU Cooling Rating: 7800 Btu/h
BTU Heat Rating: 27800 Btu/h
Collection: WCX12-AB Series
Compressor Type: Scroll
Depth: 19 in
Energy Star Compliant: No
Height: 32 in
Horsepower: 1/3 hp
Indoor Outdoor: Indoor
Installation Type: Wall Mount
MBH: 30
Phase: Single Phase
Refrigerant: R-410A
SEER: 12
Tonnage: 2.5 Tons
UL Listed: No
Volts: 208/230V
Weight: 190
Width: 24 in