1.5 Ton 12 SEER R-410A Air Conditioner Condenser

You last purchased this on
 
First Co

WCX12-AB Series 1.5 Ton 12 SEER R-410A Air Conditioner Condenser

  • Fast #
  • Part #F18WCX12AB
  • Item #4859141
  • Manufacturer Part #18WCX12-AB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
First Co

WCX12-AB Series 1.5 Ton 12 SEER R-410A Air Conditioner Condenser

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Through the wall condensing unit
  • Brass service valves with sweat connections
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High pressure switch
  • Unique cabinet design - Unit side panels fit inside rather than outside the base pan to improve water containment on the sides of the cabinet
  • Extra-high efficiency scroll R-410A compressor
  • Factory charged with R-410A refrigerant (charge will need to be field-adjusted)
  • High efficiency copper tube and aluminum fin coil
  • Plastic coated coil guard
  • Propeller type fan - Moves more air over the condenser coil at lower operating watts than standard “squirrel cage” type blower
  • Requires Certification

Documents


Specifications

AMP:
13
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Collection:
WCX12-AB Series
Compressor Type:
Scroll
Depth:
19 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
32 in
Horsepower:
1/4 hp
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
MBH:
18
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
12
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
170 lb
Width:
24 in