WCX12-AB Series 1/4 hp Commercial Air Conditioner Condenser

Part #F24WCX12AB  |  Item #4859123  |  Manufacturer Part #24WCX12-AB

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Through the wall condensing unit
  • Brass service valves with sweat connections
  • High efficiency copper tube and aluminum fin coil

Specifications

AMP: 18

BTU Cooling Rating: 23800 Btu/h

Collection: WCX12-AB Series

Compressor Type: Scroll

Depth: 19 in

Energy Star Compliant: No

Height: 32 in

Horsepower: 1/4 hp

Indoor Outdoor: Indoor

Installation Type: Wall Mount

MBH: 24

Phase: Single Phase

Refrigerant: R-410A

SEER: 12

Tonnage: 2 Tons

Type: F24WCX12AB

UL Listed: No

Volts: 208/230V

Weight: 180

Width: 24 in