1 in. Filter Housing
1 in. Filter Housing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes: Wrench & pressure relief
- White sump
- 1" inlet/outlet housing
- Maximum pressure: 100 psi
- Maximum temperature: 100°F
- Accepts 4-1/2" x 10" cartridges
- Suitable for high flow applications
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 25 gpm
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 100 psi