5 mic Plastic 20 gpm Filter
5 mic Plastic 20 gpm Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filter Size:
- 5 mic
- Flow Rate:
- 20 gpm
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene