3/4 in. Clear Sump with Pressure Relief
3/4 in. Clear Sump with Pressure Relief
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes: Wrench & pressure relief
- Whole house applications
- 3/4" inlet/outlet housing
- Maximum temperature: 100°F
- Maximum pressure: 100 psi
- Accepts 2-1/2" x 10" cartridges
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 100 psi