3/4 in. Filter Housing
3/4 in. Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes: Wrench & pressure relief
- White sump
- 3/4" inlet/outlet housing
- Maximum temperature: 100°F
- Maximum pressure: 100 psi
- Accepts 2-1/2" x 20" cartridges
Documents
Specifications
- Color Finish Name:
- White
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 15 gpm
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi