3/4 in. House Filter with Bypass

You last purchased this on
 
Sterling Water Treatment Systems

3/4 in. House Filter with Bypass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling Water Treatment Systems

3/4 in. House Filter with Bypass

  • Fast #
  • Part #FVH34
  • Item #4118460
  • Manufacturer Part #VH34
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes: Wrench
  • Turning the valve closes both inlet & outlet and relieves the pressure simultaneously
  • Valve-in-head 3/4" inlet/outlet
  • Maximum temperature: 100°F
  • Maximum pressure: 100 psi
  • Accepts 2-1/2" x 10" cartridges
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Pressure - Maximum:
100 psi