3/4 in. Housing Bracket
3/4 in. Housing Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- H34, HL34, HOT34, USH05, USH10
- Fits Model:
- H34, HL34, HOT34, USH05, USH10
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- Product Type:
- Parts & Hardware