50 gpd Reverse Osmosis Water Filter System
QCRO Series 50 gpd Reverse Osmosis Water Filter System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cost effective: The daily cost of bottled water will no longer be a concern
- Convenient: Fresh, clean water ready at your tap -no more handling of jugs
- Environmentally sound water treatment
Documents
Specifications
- Capacity:
- 50 gal
- Cartridge Type:
- Reverse Osmosis
- Collection:
- QCRO Series
- Contaminant Removal:
- Reverse Osmosis
- Filtering Material:
- Yes
- Flow Rate:
- 50 gpd
- NSF Certified:
- No