First Sales

68 in. x 1 cf Iron Reduction System

Part #FOXY310M  |  Item #5060401  |  Manufacturer Part #OXY3-10M

Call for Pricing EACH

Capacity:

1 cu ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

Capacity: 1 cu ft

Diameter: 12 in

Filtering Material: No

Flow Rate: 7.4 gpm

Height: 68 in

Lead Law Compliance Level: Compliant Not Certified

Length: 24 in

Maximum Pressure: 10 psi

NSF Certified: No