1-1/2 in. NPS Brass Locknut
1-1/2 in. NPS Brass Locknut
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Locknut
- Material:
- Brass