1-1/2 in. Socket Washer

You last purchased this on
 
Fisher

1-1/2 in. Socket Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

1-1/2 in. Socket Washer

  • Fast #
  • Part #F65805000
  • Item #1263991
  • Manufacturer Part #6580-5000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Fiberglass