1/2 in. 2-Pack Elbow Kit in Stainless Steel

You last purchased this on
 
Fisher

1/2 in. 2-Pack Elbow Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

1/2 in. 2-Pack Elbow Kit in Stainless Steel

  • Fast #
  • Part #F71447
  • Item #3974000
  • Manufacturer Part #71447
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Slip
Faucet Connection Size:
1/2 in
Faucet Part Type:
Supply Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes