1.15 gpm 2-Hole Kitchen Faucet with Triple Lever Handle in Polished Chrome

You last purchased this on
 
Fisher

1.15 gpm 2-Hole Kitchen Faucet with Triple Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

1.15 gpm 2-Hole Kitchen Faucet with Triple Lever Handle in Polished Chrome

  • Fast #
  • Part #F13390
  • Item #1801439
  • Manufacturer Part #13390
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-9, ANSI 372, ANSI A112.18.1M
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Slip Joint
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Flow Rate:
1.15 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
12 in
Spout Reach:
12 in
Trim Only:
No