0 items

Fisher 2.2 gpm Swivel Gooseneck Spout with Aerator in Polished Chrome

F54437

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Application
Residential
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Two Handle
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday