21 in. Riser in Polished Chrome

You last purchased this on
 
Fisher

21 in. Riser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

21 in. Riser in Polished Chrome

  • Fast #
  • Part #FIS63363
  • Item #3974004
  • Manufacturer Part #63363
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Faucet Connection Size:
3/8 in
Faucet Part Type:
Riser
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21 in
Material:
Stainless Steel