3/4 in. Brass Repair Kit
3/4 in. Brass Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two Part Swivel Stem(s) for Lower Maintenance
- Brass Construction
-
Lead Law Compliant
Specifications
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass