3/4 in. Stainless Steel Handle in Stainless Steel

You last purchased this on
 
Fisher

3/4 in. Stainless Steel Handle in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

3/4 in. Stainless Steel Handle in Stainless Steel

  • Fast #
  • Part #F71390
  • Item #3973983
  • Manufacturer Part #680723
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement for Fisher pre-rinse units
  • Insulated handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Handle
Handle Type:
Insulated
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3/4 in
MA Approved -:
No
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
1 in