8 in. Stainless Steel Adjustable Wall Mount Control Valve with Swivel Outlet in Polished Chrome
8 in. Stainless Steel Adjustable Wall Mount Control Valve with Swivel Outlet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Control Valve
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Stainless Steel