Coil Metal Detector

You last purchased this on
 
Pollardwater

M-66 Coil Metal Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

M-66 Coil Metal Detector

  • Fast #
  • Part #FM66
  • Item #1869956
  • Manufacturer Part #M66
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All-metal metal detector can even search through concrete and asphalt
  • Attached meter gives a visual indication to any change, indicating a possible metal object buried below
  • Uncomplicated detector for finding buried metal objects
  • Constructed with a search loop configuration to provide the best locate
  • Requires Certification

Recommended Accessories


Specifications

Application:
Metal Detector
Battery Size:
9V
Battery Type:
Alkaline
Case Included:
No
Case Material:
Hard Plastic
Collection:
M-66
Corded Cordless:
Cordless
Diameter:
8 in
Handle Type:
Ergonomic
Length:
48 in
Material:
Aluminum, Plastic
NEMA:
NEMA IP65
Power Source:
Battery
Product Type:
Metal Detector
Size:
11 in
Temperature Range:
-4 to 158 Deg F
Volts:
9V
Waterworks Application:
Locate
Weight:
4.25 lb