3/4 in. Gas Regulator

You last purchased this on
 
Fisher Controls International

3/4 in. Gas Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher Controls International

3/4 in. Gas Regulator

  • Fast #
  • Part #FR652DFF
  • Item #3953529
  • Manufacturer Part #R652-DFF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
5-71/100 in
Length:
6-49/100 in
UL Listed:
No